
Metered Air Freshener Dispenser, 9.5 in. x 3.5 in. x 3.75 in., White, 12PK
Mfr # CL7-BOARDWK
Zoro # G012929334
product price:Â $601.99
/pk 12, $50.17/ea
Free Shipping & Returns
Key Features
Material
Plastic
Compatible Mfg. Model Number
901, 902, 903, 904, 911
Height
9-1/2 in
Width
3-1/2 in
Depth
3-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CL7-BOARDWK
Zoro #
G012929334
UPC #
-
Country of Origin
China
Dimensions
Height
9-1/2 in
Width
3-1/2 in
Depth
3-3/4 in
Details
Material
Plastic
Item
Air Freshener Dispenser
Compatible Mfg. Model Number
901, 902, 903, 904, 911
Color
White
Description
This easy-to-use versatile dispenser runs on two "C" size batteries and allows the user to program the spray frequency, and day or night modes.
- Adjustable spray frequency.
- Set for 24 hour operation.
- Set for night or day only modes.
- Easy to use.
- Provided reliable, consistent spray.
- Red LED light indicates the refill may be empty.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.