Shop BOARDWALK

Solid Air Freshener Dispenser, 2.62 x 2.75 x 5.5, White

  • Mfr # BWKKAIRDSP

  • Zoro # G323333059


product price:  $5.95
/ea

Key Features

Material
Plastic
Width
2.62 in
Depth
2.75 in
Color
White
Height
5.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BWKKAIRDSP
Zoro #
G323333059
UPC #
749507007838
Country of Origin
United States

Dimensions

Width
2.62 in
Depth
2.75 in
Height
5.5 in

Details

Material
Plastic
Color
White
Item
Air Freshener Dispenser

Description

Solid air freshener dispenser doesn't require any batteries and is effective for 30 days. Open design promotes airflow. The refill is a solid that has been infused with natural fragrance oils so there's no messy gels or liquids. Refills are recyclable and do not contain any propellants or acetone.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.