Shop BOARDWALK
See all product information
Mild Cleansing Pink Lotion Hand Soap Refill, Cherry Scent, 1 gal Bottle
Mfr # 1807-04-GCE00
Zoro # G516042706
product price:Â $8.89
/eaKey Features
Hygiene Properties
Moisturizing
Application
Hand
Fragrance
Cherry
Container Type
Bottle
Form
Liquid
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1807-04-GCE00
Zoro #
G516042706
UPC #
749507089056
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Hand Soap
Hygiene Properties
Moisturizing
Application
Hand
Fragrance
Cherry
Container Type
Bottle
Form
Liquid
Color
Pink
Description
Cherry scented lotion soap effectively removes tough grease, dirt, grime, ink, oil, and carbon from hands and skin. The lotion-infused formula gets skin clean, while leaving it soft and smooth. The powerful yet gentle formula provides excellent cleaning without drying out skin or causing irritation. Contains no abrasives, caustics, or solvents. Gentle enough for bath, shower, and shampoo use. Works in all hand dispensers, which are sold separately.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.