Shop SELLARS
See all product information
Create Account
Jumbo Roll Wall Mount Dispenser
- Mfr # 99914
- Zoro # G002694518
product price:Â
$
55.99
/ea
Key Features
Color
Black/White
Width
11 in
Outside Diameter
5.1
Height
12.5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 99914
- Zoro #
- G002694518
- UPC #
- 660708999145
- Country of Origin
- Mexico
Dimensions
- Width
- 11 in
- Outside Diameter
- 5.1
- Height
- 12.5
Details
- Color
- Black/White
Description
The SELLARS Jumbo Roll Wall Mount Dispenser allows you to easily grab one wiper sheet at a time and eliminate costly waste. This wall mount is compatible with all Sellars jumbo rolls (Item #s 224870, 224871, 224872 and 224874).
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.