
Paper Hot Cups, Double-Walled, 16 oz, White, 25PK
Mfr # BWKDW16HCUPPK
Zoro # G010997304
product price: $3.29
/pk 25, $0.13/eaSold in multiples of 3 for $9.87
Key Features
Bio Based
No
Bpi Certified
No
Capacity
16 oz
Number of Cups Included
25
Disposable Foodware Coating/Lining
Poly-Lined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BWKDW16HCUPPK
Zoro #
G010997304
UPC #
-
Country of Origin
China
Details
Bio Based
No
Bpi Certified
No
Capacity
16 oz
Number of Cups Included
25
Disposable Foodware Coating/Lining
Poly-Lined
Color
White
Compostable
No
Wrapped/Unwrapped
Unwrapped
Microwave Safe
No
Fsc Certified
No
Compatible Manufacturer Lid Part Number
Boardwalk HOTBL1020, DEERHLIDW
Recyclable
No
Sfi Certified
No
Material
Paper
Hot or Cold Cup
Hot Cup
Item
Cups
Description
Warm up with a toasty beverage in a convenient, disposable paper cup. These low-cost cups are poly-lined to help resist heat and prevent leaks. Thick rim is great for gripping and sipping. They are perfect for serving coffee, tea, and other hot beverages on the go. Compatible with Boardwalk Hot Cup Lids for an even more secure and portable beverage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.