This item is Discontinued.

Boardwalk Pearlescent Moisturizing Liquid Hand Soap Refill, Aloe Scent, 1 gal Bottle,  REF261

Pearlescent Moisturizing Liquid Hand Soap Refill, Aloe Scent, 1 gal Bottle, (Discontinued)

  • Mfr # REF261
  • Zoro # G505694763
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
REF261
Zoro #
G505694763
UPC #
749507002970
Country of Origin
Canada

Dimensions

Container Size
1 gal
Size
1 gal

Details

Item
Personal Soaps
Form
Liquid
Container Type
Bottle
Fragrance
Aloe
Application
Hand
Standards
Health Canada Compliant; FDA Compliant; GMP Compliant
Cleaner Container Type
Bottle
Color
Off White/Pearlized White
Soap/Lotion Type
Liquid
Package Type
Bottle

Description

Boardwalk Pearlescent Moisturizing Liquid Hand Soap with the fresh scent of aloe vera keeps your hands feeling clean and soft. It is enriched with aloe vera and vitamin E and is free of sulfates, parabens, and phthalates to help hydrate, nourish and protect your skin.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.