
Reclosable Food Storage Bags, 2 gal, 1.75 mil, 13" x 15", Clear, PK100
Mfr # BWK2GALBAG
Zoro # G4186583
product price:Â $20.29
/pk 100, $0.20/eaKey Features
Bag Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Width
13"
Thickness
1.75 mil
Bag Features
Food Storage
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWK2GALBAG
Zoro #
G4186583
UPC #
749507988601
Country of Origin
China
Dimensions
Width
13"
Thickness
1.75 mil
Height
15"
Details
Bag Material
Linear Low-Density Polyethylene (LLDPE)
Color
Clear
Bag Features
Food Storage
Bag Item
Bags
Capacity
2 gal
Closure
Zipper Seal
Load Capacity
2 gal
Standards
FDA Compliant
Description
Boardwalk® Reclosable Food Storage Bags, 2 gal, 1.75 mil, 13" x 15", Clear, 100/Box
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.