This item is Discontinued.

This item is Discontinued.
Solid Air Freshener Refill, Cucumber Melon, 6PK (Discontinued)
Mfr #
BWKAIRCM
Zoro #
G823332538
UPC # 749507008866
Country of Origin United States
Category Air Freshener Refills
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BWKAIRCM
Zoro #
G823332538
UPC #
749507008866
Country of Origin
United States
Dimensions
Size
73.44 g
Details
Item
Air Freshener Refill
For Use With
Boardwalk Dispenser BWKKAIRDSP
Cleaner Form
Solid
Fragrance
Cucumber Melon
Color
Green
Compatible Mfg. Model Number
BWKKAIRDSP
Biodegradable
No
Description
Solid passive air freshener refill; no batteries required. Provides 30 days of consistent fragrance release. Appealing aroma freshens air and masks unpleasant odors. Made with natural oils. Does not contain propellants or acetone and refill cartridge is recyclable, making it a more sustainable option. Ideal for use in restrooms, breakrooms and reception areas.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.