Shop BOARDWALK
See all product information
Super Loop Wet Mop Head, Cotton/Synthetic Fiber, 1in Headband, Medium Size, Blue
Mfr # BWK502BLNB
Zoro # G215960776
product price:Â $11.79
/eaKey Features
For Use With
Clamp- or Grip-Style Mop Handles
Mop Type
Wet Mop
Headband Size
1 in
Mop Head Color
Blue
Launderable
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BWK502BLNB
Zoro #
G215960776
UPC #
749507981541
Country of Origin
United States
Dimensions
Headband Size
1 in
Details
For Use With
Clamp- or Grip-Style Mop Handles
Mop Type
Wet Mop
Mop Head Color
Blue
Item
Wet Mop Head
Launderable
Yes
Mop Head Material
Cotton, Synthetic
Mop Style
Looped End
Application
Floor Maintenance
Description
Boardwalk Super Loop Wet Mop Heads are created from premium-quality, four-ply cotton/synthetic yarn for maximum absorbency. The industrial strength mop head is designed for high-volume use. Each head absorbs up to seven times its own weight in liquid. Constructed to be more durable with heavy-duty, vinyl headbands. Machine washable. Launder in mesh bag. Use with clamp or spring grip-style handles, which are sold separately.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.