Super Loop Wet Mop Head, Cotton/Synthetic Fiber, 5 in Headband, Medium Size, White, 12PK
Mfr # BWK502WHCT
Zoro # G616451217
product price:Â $115.99
/pk 12, $9.67/ea
Free Shipping & Returns
Key Features
Application
Floor Maintenance
For Use With
Boardwalk 603, 605, 609, 610, 620
Mop Style
Looped End
Headband Size
5 in
Launderable
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BWK502WHCT
Zoro #
G616451217
UPC #
-
Country of Origin
United States
Dimensions
Headband Size
5 in
Details
Application
Floor Maintenance
For Use With
Boardwalk 603, 605, 609, 610, 620
Mop Style
Looped End
Mop Head Color
White
Launderable
Yes
Mop Head Material
Cotton; Synthetic
Item
Wet Mop Heads
Description
Boardwalk Super Loop Wet Mop Heads are created from premium-quality, four-ply cotton/synthetic yarn for maximum absorbency. The industrial strength mop head is designed for high-volume use. Each head absorbs up to seven times its own weight in liquid. Constructed to be more durable with heavy-duty, vinyl headbands. Machine washable. Launder in mesh bag. Use with clamp or spring grip-style handles, which are sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.