Zoro Homepage

Toilet Plunger, 18in Plastic Handle, 5.63in dia, Red/Black

  • Mfr # BWK09201EA

  • Zoro # G415960637


product price: $8.45
/ea
Sold in multiples of 2 for $16.90

Key Features

Air Powered Plunger Cup Size
5.63 in
Handle Length
18 in
Plunger Dia. (In.)
5.63 in
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWK09201EA
Zoro #
G415960637
UPC #
749507986829
Country of Origin
Taiwan, Province of China

Dimensions

Air Powered Plunger Cup Size
5.63 in
Handle Length
18 in
Plunger Dia. (In.)
5.63 in

Details

Item
Flanged/Toilet Plunger Cups
Handle Material
Plastic

Description

Boardwalk Toilet Plunger is a sturdy, industrial strength, toilet plunger that provides better bang for your buck. The reliable plunger offers more performance and sanitation for the toughest clogged toilets. Constructed with a large extended cup to ensure excellent pressure application on a variety of toilet sizes. The plastic handle is easier to clean and sanitize than a wood handle.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.