Shop BOARDWALK

Trigger Sprayer, 9-1/2" Tube, Gray, PK24

  • Mfr # 511302

  • Zoro # G4565919


product price:  $47.59
/pk 24, $1.98/ea

Key Features

Color
Gray
Material
Polypropylene
For Use With
32 oz Bottles
Hose Length
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
511302
Zoro #
G4565919
UPC #
749507987611
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
9.5 in

Details

Item
Chemical-Resistant Trigger Sprayer 320CR
Color
Gray
Material
Polypropylene
For Use With
32 oz Bottles

Description

Chemical-Resistant Trigger Sprayer 320CR, Package Quantity 24

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.