Shop BOARDWALK
See all product information
Create Account
Window Cleaning Kit, 12" Wide Combo Washer/Squeegee, 8 ft Extension Pole, 4" Wide Scraper, 8" Handle
Mfr # 6155-BWK
Zoro # G823333283
product price:Â $79.15
/eaKey Features
Handle Design
Scraper: Comfort Handle
For Use With
Boardwalk BWK8WFLSC10, BWKPOLE6, BWKWWSQ12
Color
Black
Includes
8 ft Aluminum Extension Pole; 12 in Combo Window Washer & Squeegee; 4 in Window/Floor Scraper
Squeegee Blade Width
Scraper: 4 in; Squeegee: 12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6155-BWK
- Zoro #
- G823333283
- UPC #
- 749507007487
- Country of Origin
- China
Dimensions
- Squeegee Blade Width
- Scraper: 4 in; Squeegee: 12 in
- Handle Length
- Extension Pole: 8 ft; Scraper: 8 in
Details
- Handle Design
- Scraper: Comfort Handle
- For Use With
- Boardwalk BWK8WFLSC10, BWKPOLE6, BWKWWSQ12
- Color
- Black
- Includes
- 8 ft Aluminum Extension Pole; 12 in Combo Window Washer & Squeegee; 4 in Window/Floor Scraper
- Squeegee Blade Material
- Scraper: Carbon Steel; Squeegee: Rubber
Description
Everything you need to keep your windows sparkling clean. Eight-foot aluminum extension pole is lightweight and adjusts quickly to desired length. The pole is ideal for use with window squeegees. Combo window washer and squeegee is two tools in one providing for faster gentle and effective cleaning. The window/floor scraper is equipped with a double-sided carbon steel blade with razor edge and blunt edge. Its ergonomic handle eliminates discomfort during use. Ideal for scraping soil off windows and floors cleaning.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.