Shop BOARDWALK
See all product information
Create Account
Combo Window Washer and Squeegee, 12" Wide Blade, Black
Mfr # 96154-S-BWK
Zoro # G223331933
product price:Â $15.99
/eaKey Features
Handle Material
Plastic
Color
Black
Squeegee Blade Material
Rubber
Fits Brand
Boardwalk
Squeegee Blade Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 96154-S-BWK
- Zoro #
- G223331933
- UPC #
- 749507007517
- Country of Origin
- China
Dimensions
- Squeegee Blade Width
- 12 in
Details
- Handle Material
- Plastic
- Color
- Black
- Squeegee Blade Material
- Rubber
- Fits Brand
- Boardwalk
- Handle Design
- Comfort Grip
- Item
- Squeegee
- For Use With
- Boardwalk BWK8POLE6
Description
This all-in-one window washer and squeegee combo perfectly combines two tools in one, providing for faster cleaning. The woven microfiber sleeve gently but effectively lifts dirt and grime, while the rubber squeegee swiftly removes residue and suds. Launderable up to 500 times. Durable construction ensures long-term usability. Ideal for windows, mirrors and flat surfaces. Perfect for residential and commercial use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.