Wrapped Jumbo Paper Straws, 7.75", Paper, White, PK1280

  • Mfr # BWKPPRSTRWIW

  • Zoro # G912921957


product price:  $25.15
/pk 1280, $0.02/ea

Key Features

Length
7.75 in
Material
Paper
Length
7.75 in
Compostable
No
Features
Individually wrapped to ensure the straw remains sanitary, even after handling.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BWKPPRSTRWIW
Zoro #
G912921957
UPC #
-
Country of Origin
China

Dimensions

Length
7.75 in
Length
7.75 in

Details

Color
White
Material
Paper
Compostable
No
Features
Individually wrapped to ensure the straw remains sanitary, even after handling.
Item
Wrapped Straws
Fsc Certified
No
Bio Based
No
Bpi Certified
No
Bendable
No
SFI Certified
No
Usda Certified Bio Based Products
No
Wrapped/Unwrapped
Wrapped
Recyclable
No
Pack Count
1280

Description

Individually wrapped straws offer function and convenience for on-the-go drinks. High-quality material provides strength. Ideal for sipping cold liquids like soda, juice, milk, and iced coffee. The jumbo straws are perfect for offices, schools, restaurants, and events. Each straw is wrapped in paper to ensure the straw remains sanitary, even after handling.


  • A perfect choice for sodas, juices, and other cold drinks.
  • High-quality material provides strength while also maintaining flexibility.
  • Individually wrapped to ensure the straw remains sanitary, even after handling.
  • Great for offices, schools, events, and restaurants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.