Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Float Valve Assembly, 1 1/2 in

  • Mfr # R1381-1-1/2-5

  • Zoro # G408363384


product price: $1,458.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Rod Thread
3/8"-16
Mounting
Horizontal Piping
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1381-1-1/2-5
Zoro #
G408363384
UPC #
-
Country of Origin
United States

Dimensions

Size
1 1/2 in
Rod Length
12 in
Float Diameter
8 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in
Connection Size - Side 2
1 1/2 in

Details

Item
Float Valve Assembly
Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Rod Thread
3/8"-16
Mounting
Horizontal Piping
Rod Material
Stainless Steel
Max. Pressure
100 psi
Valve Material
Stainless Steel
Flow Rate
112 gpm @ 35 psi, 152 gpm @ 65 psi, 180 gpm @ 85 psi
Arm Adjustability
Adjustable
Seal Material
PTFE
Includes Float and Rod
Float and Rod Included
Connection Gender - Side 2
Female
Valve Body Style
Angle
Connection Type - Side 1
NPT
Manufacturer Warranty
1 yr
For Media
Water
Maximum Pressure - Operating
100 psi
Operating Temperature - Maximum
550 Degrees F
Connection Type - Side 2
NPT
Seat Style
Single Seated
Operating Temperature - Minimum
33 Degrees F
Connection Gender - Side 1
Female
Float Shape
Cylindrical
Valve Series
R1380; R1381

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1 1/2 in, Connection Type NPT, Rod Thread 3/8 In.-16, Rod Length 12 in, Rod Material Stainless Steel, Body Material Stainless Steel, Max. Pressure 100 psi, Valve Material Stainless Steel, Float Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.