Zoro Homepage

Complete Float Valve Assembly, 3/4 in

  • Mfr # R1350-3/4-5

  • Zoro # G408363391


product price: $976.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Flow Rate
37.5 gpm @ 35 psi, 52 gpm @ 65 psi, 58 gpm @ 85 psi
Max. Pressure
85 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1350-3/4-5
Zoro #
G408363391
UPC #
-
Country of Origin
United States

Dimensions

Size
3/4 in
Rod Length
10 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Nominal Valve Size
3/4 in
Float Diameter
5 in

Details

Item
Float Valve Assembly
Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Flow Rate
37.5 gpm @ 35 psi, 52 gpm @ 65 psi, 58 gpm @ 85 psi
Max. Pressure
85 psi
Rod Material
Stainless Steel
Mounting
Horizontal Piping
Valve Material
Stainless Steel
Rod Thread
1/4"-20
For Media
Water
Connection Type - Side 1
NPT
Float Shape
Cylindrical
Connection Gender - Side 1
Female
Manufacturer Warranty
1 yr
Connection Type - Side 2
NPT
Arm Adjustability
Adjustable
Valve Body Style
Angle
Connection Gender - Side 2
Female
Seat Style
Single Seated
Operating Temperature - Minimum
33 Degrees F
Seal Material
FKM
Maximum Pressure - Operating
85 psi
Includes Float and Rod
Float and Rod Included
Operating Temperature - Maximum
450 Degrees F
Valve Series
R1350; R1351

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 3/4 in, Connection Type NPT, Rod Thread 1/4 In.-20, Rod Length 10 in, Rod Material Stainless Steel, Body Material Stainless Steel, Max. Pressure 85 psi, Valve Material Stainless Steel, Float Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.