Shop BOB

Complete Float Valve Assembly, 1/2 in

  • Mfr # R1351-1/2-5
  • Zoro # G508363376

product price: 
$
838.99
/ea
Free Shipping & Returns

Key Features

Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Rod Thread
1/4"-20
Rod Length
10 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R1351-1/2-5
Zoro #
G508363376
UPC #
-
Country of Origin
United States
Item
Float Valve Assembly
Connection Type
NPT
Body Material
Stainless Steel
Float Material
Stainless Steel
Rod Thread
1/4"-20
Flow Rate
37.5 gpm @ 35 psi, 52 gpm @ 65 psi, 58 gpm @ 85 psi
Mounting
Horizontal Piping
Rod Material
Stainless Steel
Valve Material
Stainless Steel
Max. Pressure
85 psi
Float Shape
Cylindrical
Manufacturer Warranty
1 yr
For Media
Water
Maximum Pressure - Operating
85 psi
Connection Gender - Side 2
Female
Includes Float and Rod
Float and Rod Included
Connection Type - Side 2
NPT
Connection Type - Side 1
NPT
Arm Adjustability
Adjustable
Connection Gender - Side 1
Female
Operating Temperature - Minimum
33 Degrees F
Valve Body Style
Angle
Operating Temperature - Maximum
550 Degrees F
Seal Material
FKM
Seat Style
Single Seated
Valve Series
R1350; R1351

Description

Float Valve Assembly, Mounting Horizontal Piping, Size 1/2 in, Connection Type NPT, Rod Thread 1/4 In.-20, Rod Length 10 in, Rod Material Stainless Steel, Body Material Stainless Steel, Max. Pressure 85 psi, Valve Material Stainless Steel, Float Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.