Zoro Homepage

Float Ball, 1/4"-20 Thread Sz, 4" dia., 5"L

  • Mfr # PF45-K

  • Zoro # G4572047


product price: $5.85
/ea

Key Features

Material of Construction
Plastic
Float Width
4 in
Float Weight
2.61 oz
Float Height
4 in
Connection
Internal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF45-K
Zoro #
G4572047
UPC #
-
Country of Origin
United States

Dimensions

Float Width
4 in
Float Height
4 in
Thread Size
1/4"-20
Float Dia.
4 in
Float Length
5 in
Overall Diameter
4 in

Details

Item
Float Ball
Material of Construction
Plastic
Float Weight
2.61 oz
Connection
Internal
Thread Type
IPS Thread
Max. Liquid Temp.
175 Degrees F
For Use With
Liquid Level
Material
Polypropylene
Standards
NSF
Connection Type
Threaded
Product Type
Float Ball
Float Shape
Cylindrical
Connection Location
Internal
Fluid Temperature - Maximum
175 Degrees F
Compatible Product Type
Float Valves

Description

Float Ball, Plastic, Internal Connection, 4 in Float Dia., 5 in Float Length, 4 in Float Width, 4 in Float Height, Float Weight 2.61 oz, Thread Type IPS Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 175 Degrees F, For Use With Liquid Level, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.