Zoro Homepage

Float Ball, 1/4"-20 Thread Sz, 5" dia., 5"L

  • Mfr # PF5

  • Zoro # G3903188


product price: $5.59
/ea

Key Features

Material of Construction
Plastic
Connection
Internal
Float Dia.
5 in
Float Width
5 in
Max. Liquid Temp.
175 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF5
Zoro #
G3903188
UPC #
-
Country of Origin
United States

Dimensions

Float Dia.
5 in
Float Width
5 in
Float Height
5 in
Thread Size
1/4"-20
Float Length
5 in
Overall Diameter
5 in

Details

Item
Float Ball
Material of Construction
Plastic
Connection
Internal
Max. Liquid Temp.
175 Degrees F
Thread Type
IPS Thread
Float Weight
2.84 oz
For Use With
Liquid Level
Material
Polypropylene
Standards
NSF
Connection Type
Threaded
Product Type
Float Ball
Fluid Temperature - Maximum
175 Degrees F
Float Shape
Cylindrical
Connection Location
Internal
Compatible Product Type
Float Valves

Description

Float Ball, Plastic, Internal Connection, 5 in Float Dia., 5 in Float Length, 5 in Float Width, 5 in Float Height, Float Weight 2.84 oz, Thread Type IPS Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 175 Degrees F, For Use With Liquid Level, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.