Zoro Homepage

Float Ball, 1/4"-20 Thread Sz, 6" dia., 6"L

  • Mfr # PF6

  • Zoro # G3903258


product price: $6.09
/ea

Key Features

Material of Construction
Plastic
Float Height
6 in
Float Dia.
6 in
Float Width
6 in
Thread Size
1/4"-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PF6
Zoro #
G3903258
UPC #
-
Country of Origin
United States

Dimensions

Float Height
6 in
Float Dia.
6 in
Float Width
6 in
Thread Size
1/4"-20
Float Length
6 in
Overall Diameter
6 in

Details

Item
Float Ball
Material of Construction
Plastic
Max. Liquid Temp.
175 Degrees F
Connection
Internal
Float Weight
4.92 oz
Thread Type
IPS Thread
For Use With
Liquid Level
Standards
NSF
Material
Polypropylene
Connection Type
Threaded
Product Type
Float Ball
Connection Location
Internal
Fluid Temperature - Maximum
175 Degrees F
Float Shape
Cylindrical
Compatible Product Type
Float Valves

Description

Float Ball, Plastic, Internal Connection, 6 in Float Dia., 6 in Float Length, 6 in Float Width, 6 in Float Height, Float Weight 4.92 oz, Thread Type IPS Thread, Thread Size 1/4 In.-20, Max. Liquid Temp. 175 Degrees F, For Use With Liquid Level, Standards NSF

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.