Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Float Valve, 3/8 In, SS w/PTFE Seal

  • Mfr # R1351-3/8

  • Zoro # G7081304


product price: $747.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3/8"
Connection Type
FNPT
Body Material
Stainless Steel w/PTFE Seal
Mounting
Pipe
Max. Pressure
85 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1351-3/8
Zoro #
G7081304
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Size
3/8"
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in

Details

Item
Float Valve
Connection Type
FNPT
Body Material
Stainless Steel w/PTFE Seal
Mounting
Pipe
Max. Pressure
85 psi
Valve Material
Stainless Steel
Valve Flow - Flow (2)
58 gpm
Valve Flow - Flow (1)
38 gpm
Valve Flow - Pressure (1)
35 psi
Max. Temp.
550 Degrees F
Rod Thread
1/4 in -20
Valve Flow - Pressure (2)
85 psi
Compliance
NSF
Flow Rate
37.5 gpm @ 35 psi, 52 gpm @ 65 psi, 58 gpm @ 85 psi
Connection Type - Side 2
NPT
Maximum Pressure - Operating
85 psi
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Seat Style
Single Seated
Arm Adjustability
Adjustable
Manufacturer Warranty
1 yr
For Media
Water
Seal Material
PTFE
Connection Gender - Side 2
Female
Valve Body Style
Angle
Operating Temperature - Maximum
550 Degrees F
Includes Float and Rod
No Float and Rod
Operating Temperature - Minimum
33 Degrees F
Valve Series
R1350; R1351

Description

Float Valve, Mounting Horizontal Piping, Size 3/8 in, Connection Type FNPT, Rod Thread 1/4 In.-20, Rod Length Not Applicable, Rod Material Not Applicable, Body Material Stainless Steel, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 38 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 58 gpm, Max. Pressure 85 psi, Max. Temp. 550 Degrees F, Compliance NSF, Valve Material Stainless Steel, Float Material Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.