Zoro Homepage

Stem, 1/4-20, Length 12 In, Stainless Steel

  • Mfr # R1310-12

  • Zoro # G5286574


product price: $27.45
/ea

Key Features

Thread Size
1/4 in -20
Connection Type
Internal
Body Material
Stainless Steel
Standards
NSF
For Use With
Float Valves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R1310-12
Zoro #
G5286574
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4 in -20
Connection 1 Thread Size
1/4"-20
Rod Diameter
1/4 in
Connection 2 Thread Size
1/4"-20
Overall Length
12 in

Details

Item
Stem
Connection Type
Internal
Body Material
Stainless Steel
Standards
NSF
For Use With
Float Valves
Threaded
1/4-20
Connection
Internal
Compliance
NSF
Material of Construction
stainless steel
Product Type
Stem
Compatible with Mfr. Model No.
R1350-1/2, R1350-3/4, R1350-3/8, R1351-1/2, R1351-3/4, R1351-3/8, R1360-3/4, R1361-3/4
Connection 2 Location
Internal
Compatible Product Type
Float Valves
Material
Stainless Steel
Connection 1 Location
Internal
Compatible Manufacturer Model Number
R1350-1/2, R1350-3/4, R1350-3/8, R1351-1/2, R1351-3/4, R1351-3/8, R1360-3/4, R1361-3/4
Compatible with Manufacturer Model Number
R1350-1/2, R1350-3/4, R1350-3/8, R1351-1/2, R1351-3/4, R1351-3/8, R1360-3/4, R1361-3/4
For Use with Mfr Model Number
R1350-1/2, R1350-3/4, R1350-3/8, R1351-1/2, R1351-3/4, R1351-3/8, R1360-3/4, R1361-3/4
Compatible Manufacturer Part Number
R1350-1/2, R1350-3/4, R1350-3/8, R1351-1/2, R1351-3/4, R1351-3/8, R1360-3/4, R1361-3/4
For Use With Mfr. Model Number
R1350-1/2, R1350-3/4, R1350-3/8, R1351-1/2, R1351-3/4, R1351-3/8, R1360-3/4, R1361-3/4
Compatible with Manufacturer Model No.
R1350-1/2, R1350-3/4, R1350-3/8, R1351-1/2, R1351-3/4, R1351-3/8, R1360-3/4, R1361-3/4
Compatible Pump Manufacturer Part Number
R1350-1/2, R1350-3/4, R1350-3/8, R1351-1/2, R1351-3/4, R1351-3/8, R1360-3/4, R1361-3/4
Compatible Mfr. Model Number
R1350-1/2, R1350-3/4, R1350-3/8, R1351-1/2, R1351-3/4, R1351-3/8, R1360-3/4, R1361-3/4

Description

Stem, Material of Construction Stainless Steel, Thread Size 1/4 In.-20, For Use With Float Valves, Compliance NSF

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.