Zoro Homepage

Mini Float Valve, 1/4 In, Brass/Plastic

  • Mfr # RM64

  • Zoro # G5281805


product price: $12.65
/ea

Key Features

Pipe Size
1/4"
Connection Type
Compression
Body Material
Brass/Plastic
Float Material
Polypropyelene
Valve Flow - Flow (1)
1.31 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM64
Zoro #
G5281805
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Rod Length
6 in
Size
1/4"
Float Length
3 3/4 in
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in

Details

Item
Mini Float Valve
Connection Type
Compression
Body Material
Brass/Plastic
Float Material
Polypropyelene
Valve Flow - Flow (1)
1.31 gpm
Features
9-3/4 in Overall Length
Valve Flow - Pressure (2)
85 psi
Rod Material
Brass
Mounting
Bulkhead
Max. Temp.
175 Degrees F
Valve Material
Brass/Plastic
Max. Pressure
125 psi
Valve Flow - Flow (2)
2.25 gpm
Valve Flow - Pressure (1)
35 psi
Flow Rate
1.31 gpm @ 35 psi, 2.25 gpm @ 85 psi
Float Shape
Rectangular
Arm Adjustability
Adjustable
Operating Temperature - Maximum
175 Degrees F
Operating Temperature - Minimum
33 Degrees F
Connection Type - Side 1
Compression
Maximum Pressure - Operating
125 psi
Connection Gender - Side 1
Female
Valve Body Style
Angle
Includes Float and Rod
Float and Rod Included
Seal Material
Buna-N
Manufacturer Warranty
1 yr
For Media
Water
Seat Style
Single Seated

Description

Float Valve Assembly, Mounting Bulkhead, Size 1/4 in, Connection Type Compression, Rod Thread Not Applicable, Rod Length 6 in, Rod Material Brass, Body Material Brass, Plastic, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 1.31 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 2.25 gpm, Max. Pressure 125 psi, Max. Temp. 175 Degrees F, Features 9-3/4 in Overall Length, Valve Material Brass/Plastic, Float Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.