Zoro Homepage

Mini Float Valve, 1/4 In, SS/Viton

  • Mfr # RM262-N

  • Zoro # G7574892


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
1/4"
Connection Type
MNPT
Body Material
Stainless Steel w/Viton Seal
Float Material
Stainless Steel
Mounting
Bulkhead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM262-N
Zoro #
G7574892
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4"
Rod Length
6 in
Size
1/4"
Connection Size - Side 2
1/4 in
Connection Size - Side 1
1/4 in
Float Diameter
3 in
Nominal Valve Size
1/4 in

Details

Item
Mini Float Valve
Connection Type
MNPT
Body Material
Stainless Steel w/Viton Seal
Float Material
Stainless Steel
Mounting
Bulkhead
Max. Temp.
450 Degrees F
Valve Flow - Pressure (2)
85 psi
Valve Flow - Pressure (1)
35 psi
Compliance
NSF
Valve Flow - Flow (2)
2.25 gpm
Rod Material
Stainless Steel
Max. Pressure
120 psi
Valve Material
Stainless Steel
Valve Flow - Flow (1)
1.31 gpm
Flow Rate
1.31 gpm @ 35 psi, 2.25 gpm @ 85 psi
Standards
NSF/ANSI 169 Special Purpose Food Equipment & Device
Connection Type - Side 1
NPT
Seat Style
Single Seated
Connection Gender - Side 1
Male
Includes Float and Rod
Float and Rod Included
Float Shape
Rectangular
Arm Adjustability
Adjustable
Maximum Pressure - Operating
125 psi
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Seal Material
FKM
For Media
Water
Valve Body Style
Angle
Operating Temperature - Maximum
450 Degrees F
Valve Series
RM262

Description

Float Valve Assembly, Mounting Bulkhead, Size 1/4 in, Connection Type MNPT, Rod Thread Not Applicable, Rod Length 6 in, Rod Material Stainless Steel, Body Material Stainless Steel, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 1.31 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 2.25 gpm, Max. Pressure 120 psi, Max. Temp. 450 Degrees F, Compliance NSF, Valve Material Stainless Steel, Float Material Stainless Steel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.