Zoro Homepage

Mini Float Valve, 3/8 In, Brass/Plastic

  • Mfr # RM153

  • Zoro # G5280676


product price: $17.39
/ea

Key Features

Pipe Size
3/8"
Connection Type
MNTP
Body Material
Brass/Plastic
Float Material
Polypropyelene
Valve Flow - Pressure (1)
35 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RM153
Zoro #
G5280676
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/8"
Size
3/8"
Rod Length
5 11/32 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in
Float Length
4 3/8 in
Connection Size - Side 2
1/8 in

Details

Item
Mini Float Valve
Connection Type
MNTP
Body Material
Brass/Plastic
Float Material
Polypropyelene
Valve Flow - Pressure (1)
35 psi
Rod Material
Brass
Valve Flow - Pressure (2)
85 psi
Valve Flow - Flow (2)
2.25 gpm
Max. Temp.
175 Degrees F
Max. Pressure
125 psi
Mounting
Bulkhead
Valve Flow - Flow (1)
1.31 gpm
Valve Material
Brass
Flow Rate
1.31 gpm @ 35 psi, 2.25 gpm @ 85 psi
Connection Type - Side 2
NPT
Operating Temperature - Maximum
175 Degrees F
Seal Material
Buna-N
For Media
Water
Maximum Pressure - Operating
125 psi
Float Shape
Rectangular
Connection Gender - Side 1
Male
Operating Temperature - Minimum
33 Degrees F
Manufacturer Warranty
1 yr
Includes Float and Rod
Float and Rod Included
Seat Style
Single Seated
Valve Body Style
Angle
Connection Type - Side 1
NPT
Arm Adjustability
Adjustable
Connection Gender - Side 2
Female
Valve Series
T

Description

Float Valve Assembly, Mounting Bulkhead, Size 3/8 in, Connection Type MNTP, Rod Thread Not Applicable, Rod Length 5 3/8 in, Rod Material Brass, Body Material Brass, Plastic, Valve Flow - Pressure (1) 35 psi, Valve Flow - Flow (1) 1.31 gpm, Valve Flow - Pressure (2) 85 psi, Valve Flow - Flow (2) 2.25 gpm, Max. Pressure 125 psi, Max. Temp. 175 Degrees F, Valve Material Brass, Float Material Polyethylene

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.