Zoro Homepage

1 gal. Rectangular Trash Can

  • Mfr # 270

  • Zoro # G4074181


product price: $59.19
/ea

Key Features

Container Capacity
1 gal
Container Shape
Rectangular
Color
Silver
Height
10 in
Overall Width
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
270
Zoro #
G4074181
UPC #
716954000903
Country of Origin
United States

Dimensions

Height
10 in
Overall Width
7.5 in
Depth
3.81 in

Details

Container Capacity
1 gal
Item
Trash Can
Container Shape
Rectangular
Color
Silver
Lid Opening Mechanism
Top Door
Material
Stainless Steel
Finish
Satin
Lid Type
Clamshell

Description

Surface-mount on toilet partition or wall.
  • • Surface-mount on toilet partition or wall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.