Shop HERITAGE
See all product information
Create Account
45 gal Trash Bags, 40 in x 48 in, Heavy-Duty, 12 microns, Natural
Mfr # Z8048MN R03
Zoro # G4190521
product price:Â
$
57.95
/pk 250, $0.23/ea
Key Features
Capacity
45 gal
Strength Rating
Heavy-Duty
Bag Closure Type
Open-Face
Material
Polyethylene
Thickness
12 microns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Z8048MN R03
- Zoro #
- G4190521
- UPC #
- 98241027245
- Country of Origin
- United States
Dimensions
- Thickness
- 12 microns
- Size
- 40 in x 48 in
- Height
- 48 in
- Width
- 40 in
Details
- Capacity
- 45 gal
- Strength Rating
- Heavy-Duty
- Bag Closure Type
- Open-Face
- Material
- Polyethylene
- Color
- Natural
- Item
- Trash Bags
- Seal
- Star
- Bags Per Roll
- 250
- Package Configuration
- 10 Rolls of 25 Bags
- Application
- Can Liner
- Weight
- 14.9 lbs
- % Recycled Content
- 0%
Description
Heritage High-Density Waste Can Liners, 45 gal, 12 microns, 40" x 48", Natural, 250/Carton
- High-density polyethylene provides excellent lifting strength with minimal stretching. Star-sealed bottom helps distribute weight more evenly while minimizing the potential for messy leaks. Sturdy and economical, these liners are ideal for heavier loads that do not contain sharp objects.
- Strong and economical, high-density polyethylene.
- Excellent lifting strength with minimal stretching.
- Star-sealed bottom.
- Split-resistant-ideal for heavier loads that do not contain sharp objects.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.