Shop BOBRICK
See all product information
Create Account
600 Series Recessed Double Tissue Dispenser - Satin -
- Mfr # B6977
- Zoro # G708445339
product price:Â
$
262.99
/ea
Sold in multiples of 8 for
$2,103.92
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
1.75 x 1.97 in
Roll Capacity
Double Roll
Color
Satin Finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B6977
- Zoro #
- G708445339
- UPC #
- 716954003850
- Country of Origin
- Taiwan, Province of China
Dimensions
- Dispenser Height
- 1.75 in
- Dispenser Depth
- 1.97 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 1.75 x 1.97 in
- Roll Capacity
- Double Roll
- Color
- Satin Finish
- Dispenser Mounting
- Recessed
- Finish
- Satin Finish
- For Max Roll Dia
- 5-1/8 dia
Description
Bobrick 600 series recessed double tissue dispenser satin finish the 600 series recessed double tissue dispenser is a stylish way of accommodating the needs of busy restrooms. Dispenser is constructed of satin finish stainless steel with one-piece seamless construction. Chrome-plated plastic spindles hold rolls up to 5-1/8 diameter 1500 sheets. Recessed design is ideal for areas where space is limited. Dimensions: 12-5/16w x 3-3/8d x 6-1/8h.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.