Surface-Mounted Double Tissue Dispenser - Non Controlled Delivery -
- Mfr # B27460
- Zoro # G908445443
product price:Â
$
160.99
/ea
Sold in multiples of 8 for
$1,287.92
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
14-1/8w x 5-1/4d.
Roll Capacity
Double Roll
For Max Roll Dia
6 dia
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B27460
- Zoro #
- G908445443
- UPC #
- 716954000989
- Country of Origin
- United States
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 14-1/8w x 5-1/4d.
- Roll Capacity
- Double Roll
- For Max Roll Dia
- 6 dia
Description
Bobrick surface mounted double tissue dispenser - non controlled delivery this surface mounted double tissue dispenser is ideal for restrooms in offices, schools, hospitals, health care facilities, and more. Constructed of heavy duty cast aluminum with satin finish. High-impact plastic spindles hold rolls up to 6 diameter 2000 sheets. Tumbler lock secures spindles in place. Dimensions: 14-1/8w x 5-1/4d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.