90 Degrees B5898 Satin Stainless Steel Grab Bar, 33-1/8" L, 304 Stainless Steel

  • Mfr # B5898

  • Zoro # G1167487


product price:  $149.99
/ea
Free Shipping & Returns

Key Features

Length
33-1/8"
Finish
Satin Stainless Steel
Type
90 Degrees
Material
304 Stainless Steel
Dia
1-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B5898
Zoro #
G1167487
UPC #
716954002990
Country of Origin
United States

Dimensions

Length
33-1/8"
Height
33-1/8"
Bar Length
30"

Details

Finish
Satin Stainless Steel
Type
90 Degrees
Material
304 Stainless Steel
Dia
1-1/4"
Mounting Type
Wall
Weight Capacity
900 lb.
Item
B5898 Satin Stainless Steel Grab Bar
Features
Complies with Accessible Design (Including ADAAG in the U.S.A.) For Structural Strength

Description

B5898 Satin Stainless Steel Grab Bar

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.