Zoro Homepage

B4288 Satin Stainless Steel Dispenser

  • Mfr # B4288

  • Zoro # G1286189


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Color
Silver
Dispenser Width
9.75 in
Dispenser Depth
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B4288
Zoro #
G1286189
UPC #
716954502360
Country of Origin
United States

Dimensions

Dispenser Width
9.75 in
Dispenser Depth
3.31 in
Dispenser Height
2.13 in

Details

Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Dispenser Material
Stainless Steel
Color
Silver

Description

B4288 Satin Stainless Steel Dispenser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.