Shop BOBRICK
See all product information
Create Account
B51811628 White Shower Furniture, 28" L, Seat : Polyamide 6 Nylon, Frame, Bracket: Steel, White
- Mfr # B518116X28
- Zoro # G1286216
product price:Â
$
1,204.99
/ea
Free Shipping & Returns
Key Features
Finish
White
Material
Seat : Polyamide 6 Nylon, Frame, Bracket: Steel
Width
17 5/8 in
Mounting Type
Wall
Weight Capacity
451 lb.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B518116X28
- Zoro #
- G1286216
- UPC #
- -
- Country of Origin
- United States
- Finish
- White
- Material
- Seat : Polyamide 6 Nylon, Frame, Bracket: Steel
- Mounting Type
- Wall
- Weight Capacity
- 451 lb.
- Item
- B51811628 White Shower Furniture
- Features
Dimensions
- Length
- 28"
- Width
- 17 5/8 in
Description
B51811628 White Shower Furniture
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.