Zoro Homepage

B58061636 White Grab Bar, 36" L, Steel, White

  • Mfr # B580616X36

  • Zoro # G1286487


product price: $138.99
/ea
Free Shipping & Returns

Key Features

Finish
White
Material
Steel
Width
2-3/4"
Dia
1-5/16"
Height
3-3/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B580616X36
Zoro #
G1286487
UPC #
-
Country of Origin
United States

Dimensions

Length
36"
Width
2-3/4"
Height
3-3/16"
Bar Length
36"

Details

Finish
White
Material
Steel
Dia
1-5/16"
Mounting Type
Wall
Weight Capacity
450 lb.
Item
B58061636 White Grab Bar
Features
Vinyl Coated Grab Bar For Bath/Shower/Toilet Compartment, Bars are Corrosion Resistant, Zinc Coated Steel Pipe with Vinyl Antibacterial, Biocompatible and Warm to the Touch Coating

Description

B58061636 White Grab Bar

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.