
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B672
Zoro #
G1167557
UPC #
00789957276880
Country of Origin
United States
Dimensions
Hook Base Width
2"
Overall Length
4"
Details
Hook Item
Double Robe Hook
Number of Hooks
2
Basic Hook Material
Stainless Steel
Hook Finish
Bright Polished
Projection
2-5/16"
Mounting
Surface
Item
B672 Bright Stainless Steel Hook
Description
B672 Bright Stainless Steel Hook
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.