
Bobrick SurfaceMounted Multi Roll Tissue Dispenser w Shelf B2840
Mfr # B2840
Zoro # G202608049
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
3 x 1.8 in
Roll Capacity
Double Roll
Color
Multi
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
B2840
Zoro #
G202608049
UPC #
716954001085
Country of Origin
China
Dimensions
Dispenser Width
1.8 in
Dispenser Height
3 in
Details
Item
Toilet Paper Dispenser
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
3 x 1.8 in
Roll Capacity
Double Roll
Color
Multi
For Max Roll Dia
5-1/2 in Dia
Description
BOBRICKĀ® SURFACE MOUNTED MULTI ROLL TISSUE DISPENSER WITH SHELF ADD FUNCTIONALITY AND DESIGN TO YOUR RESTROOM WITH SURFACE MOUNTED MULTI ROLL TISSUE DISPENSER WITH SHELF. CONSTRUCTED OF DURABLE, CORROSION RESISTANT STAINLESS STEEL WITH A SATIN FINISH THAT COMPLEMENTS ANY DECOR. SHELF HAS 1/2" RETURNS AND HEMMED FRONT EDGE. CHROME-PLATED SPINDLES HOLD ROLLS UP TO 5-1/2" DIAMETER (1800 SHEETS). DIMENSIONS: 16"W X 5"D X 4"H.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.