ClassicSeries Recessed Seat Cover Dispenser -
- Mfr # B301
- Zoro # G008445329
product price:Â
$
287.99
/ea
Sold in multiples of 8 for
$2,303.92
Free Shipping & Returns
Key Features
Capacity
500 toilet seat covers
Dispenser Material
stainless steel
Dispenser Color
satin finish
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B301
- Zoro #
- G008445329
- UPC #
- 716954001573
- Country of Origin
- Canada
- Item
- seat cover dispenser
- Capacity
- 500 toilet seat covers
- Dispenser Material
- stainless steel
- Dispenser Color
- satin finish
Description
Bobrick classicseries recessed seat cover dispenser the classicseries recessed seat cover dispenser provides sanitary seat covers in restrooms. Constructed of stainless steel with a satin finish that goes well with any dcor. Dispenses 500 toilet seat covers. Recessed design makes dispenser perfect for use in smaller areas. Fills from bottom of unit. Dimensions: 15-5/8w x 2-5/8d x 11h.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.