Shop BOBRICK
See all product information
Create Account
ConturaSeries Recessed Multi-Roll Tissue Dispenser -
- Mfr # B4388
- Zoro # G008445718
product price:Â
$
319.99
/ea
Sold in multiples of 8 for
$2,559.92
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
8 x 4.1 x 3.39 in
Roll Capacity
Double Roll
Dispenser Material
stainless steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B4388
- Zoro #
- G008445718
- UPC #
- 716954002488
- Country of Origin
- United States
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 8 x 4.1 x 3.39 in
- Roll Capacity
- Double Roll
- Dispenser Material
- stainless steel
- Product Series
- Conturaseries
- Dispenser Mounting
- Recessed
- For Max Roll Dia
- two rolls up to 5-1/4
Dimensions
- Dispenser Width
- 4.1 in
- Dispenser Height
- 8 in
- Dispenser Depth
- 3.39 in
Description
Bobrick conturaseries recessed multi-rolls tissue dispenser the conturaseries recessed multi-roll tissue dispenser is stylish and ideal for use in medium to high volume restrooms in offices, health care facilities, hospitals, recreation centers, and more. Constructed of durable, corrosion resistant stainless steel, with heavy-duty, theft-resistant spindles. Holds two rolls up to 5-1/4 diameter 1800 sheets. Extra roll automatically drops in place when bottom roll is depleted. Recessed design makes this dispenser ideal for smaller areas. Features flush tumbler lock. Dimensions: 6-1/4w x 2-3/4d x 11-1/4h.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.