Horizontal Two-Wall Tub/Shower Toilet Compartment, 39-3/4" x 27-3/4" L, Stainless Steel, Satin

  • Mfr # 58616.99

  • Zoro # G6437227


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Length
39-3/4" x 27-3/4"
Finish
Satin
Type
Horizontal
Material
Stainless Steel
Width
2-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
58616.99
Zoro #
G6437227
UPC #
716954003058
Country of Origin
United States

Dimensions

Length
39-3/4" x 27-3/4"
Width
2-3/4"
Height
3-1/8"

Details

Finish
Satin
Type
Horizontal
Material
Stainless Steel
Dia
1-1/4"
Mounting Type
Two Wall
Weight Capacity
900 lb.
Item
Two-Wall Tub/Shower Toilet Compartment
Features
Peened Surface, Cover Snaps Over Mounting Flange to Conceal Screws

Description

Two-Wall Tub/Shower Toilet Compartment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.