Horizontal Two-Wall Tub/Shower Toilet Compartment, 39-7/8" x 57-7/8" L, Stainless Steel, Satin

  • Mfr # 68137.99

  • Zoro # G6437349


product price:  $252.99
/ea
Free Shipping & Returns

Key Features

Length
39-7/8" x 57-7/8"
Finish
Satin
Type
Horizontal
Material
Stainless Steel
Width
3"
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
68137.99
Zoro #
G6437349
UPC #
716954003713
Country of Origin
United States

Dimensions

Length
39-7/8" x 57-7/8"
Width
3"
Height
3-1/8"

Details

Finish
Satin
Type
Horizontal
Material
Stainless Steel
Dia
1-1/2"
Mounting Type
Two Wall
Weight Capacity
900 lb.
Item
Two-Wall Tub/Shower Toilet Compartment
Features
Peened Surface, Grab Bar For Bath/Shower/Toilet Compartment, Snap Flange

Description

Two-Wall Tub/Shower Toilet Compartment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.