Single Jumbo Roll Surface Mounted Tissue Dispenser B2890
- Mfr # B-2890
- Zoro # G302568663
product price:Ā
$
158.99
/ea
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Jumbo
Dispenser Configuration
10-5/8W X 4-1/2D X 10-5/8H.
Roll Capacity
Single Roll
Color
Satin Finish Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-2890
- Zoro #
- G302568663
- UPC #
- 795871700226
- Country of Origin
- China
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Jumbo
- Dispenser Configuration
- 10-5/8W X 4-1/2D X 10-5/8H.
- Roll Capacity
- Single Roll
- Color
- Satin Finish Stainless Steel
- Dispenser Mounting
- Surface Mounted
- For Max Roll Dia
- 10 Dia Roll
Description
BOBRICKĀ® SINGLE JUMBO ROLL SURFACE MOUNTED TISSUE DISPENSER SINGLE JUMBO ROLL SURFACE MOUNTED TISSUE DISPENSER REQUIRES LESS MAINTENANCE AND IS IDEAL FOR BUSY RESTROOMS. DISPENSER IS CONSTRUCTED OF SATIN FINISH STAINLESS STEEL, WITH A POWDER-COATED MOUNTING PLATE. SPINDLE HOLDS ONE 10 DIAMETER ROLL WITH 3 DIAMETER CORE. CONVERTIBLE FOR 2-11/16 AND 1-5/8 DIAMETER CORE ROLLS. SLOT IN DOOR REVEALS TISSUE SUPPLY FOR EASY MAINTENANCE. EQUIPPED WITH SPRING LOCK FOR ADDED SECURITY. DIMENSIONS: 10-5/8W X 4-1/2D X 10-5/8H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.