Shop BOBRICK
See all product information
Create Account
Single Toilet Tissue Dispenser - Controlled Delivery - B273
- Mfr # B273
- Zoro # G802568330
product price:Ā
$
67.29
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
4.38 x 3.13 in
Roll Capacity
Single Roll
Dispenser Width
4.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30āno fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B273
- Zoro #
- G802568330
- UPC #
- 716954500939
- Country of Origin
- United States
Dimensions
- Dispenser Width
- 4.38 in
- Dispenser Depth
- 3.13 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 4.38 x 3.13 in
- Roll Capacity
- Single Roll
- For Max Roll Dia
- 6 in Dia
Description
BOBRICKĀ® SINGLE TOILET TISSUE DISPENSER - CONTROLLED DELIVERY SINGLE TOILET TISSUE DISPENSER IS IDEAL FOR USE IN SCHOOLS, OFFICES, HEALTH CARE FACILITIES, RESIDENTIAL COMPLEXES AND MORE. DISPENSER IS CONSTRUCTED OF HEAVY-DUTY CAST ALUMINUM WITH SATIN FINISH. FEATURES HIGH-IMPACT PLASTIC SPINDLES WITH CONCEALED LOCKING DEVICE. HOLDS SINGLE ROLL UP TO 6" DIAMETER (2000 SHEETS). CONTROLLED DELIVERY ELIMINATES WASTE BY PREVENTING ROLL FROM SPINNING FREELY. DIMENSIONS: 6-1/2"W X 4-7/8"D.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.