Double Roll Toilet Tissue Dispenser W/ Utility Shelf, Surface Mounted -
- Mfr # B-540
- Zoro # G708445544
product price:Â
$
267.99
/ea
Sold in multiples of 8 for
$2,143.92
Free Shipping & Returns
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Configuration
2 x 2.15 in
Roll Capacity
Double Roll
Dispenser Depth
2.15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B-540
- Zoro #
- G708445544
- UPC #
- 716954001672
- Country of Origin
- United States
Dimensions
- Dispenser Depth
- 2.15 in
- Dispenser Height
- 2 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Configuration
- 2 x 2.15 in
- Roll Capacity
- Double Roll
Description
Bobrick double roll toilet tissue dispenser w/ utility shelf, surface mounted - b-540 surface mounted toilet tissue dispenser & shelf is constructed with durable14 gauge stainless steel with satin finish. Unit holds two standard core tissue rolls up to 4 '. features a shelf that can be used to place personal belongings.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.