Shop BOBRICK
See all product information
Create Account
Surface Mount Aluminum Paper Towel Roll Dispenser, Satin
- Mfr # B253
- Zoro # G808445345
product price:Â
$
111.99
/ea
Sold in multiples of 8 for
$895.92
Free Shipping & Returns
Key Features
Paper Towel Type
Roll
Dispenser Material
Aluminum
Automatic/Manual
Manual
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B253
- Zoro #
- G808445345
- UPC #
- 716954000729
- Country of Origin
- United States
Details
- Item
- Paper Towel Dispenser
- Paper Towel Type
- Roll
- Dispenser Material
- Aluminum
- Automatic/Manual
- Manual
Description
This surface mounted roll towel dispenser provides easy access to roll paper towels. Constructed of heavy-duty aluminum casting, with a satin finish that complements any decor. The molded plastic spindle has concealed locking device, which is removed with special key furnished. Eliminates paper towel waste with controlled delivery, which prevents roll from spinning freely. Holds paper towel rolls up to 6 diameter. Dimensions: 12-1/2w x 4-7/8d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.