HDSBT1 Plastic Standard Bath Tissue Dispenser
- Mfr # 1565779
- Zoro # G303896567
product price:Â
$
31.59
/ea
Key Features
Dispenser Product Grouping
Toilet Paper Dispenser
Toilet Roll Type
Standard
Dispenser Material
Plastic
Dispenser Depth
3.3 in
Dispenser Height
9.09 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1565779
- Zoro #
- G303896567
- UPC #
- 784432090050
- Country of Origin
- China
Dimensions
- Dispenser Depth
- 3.3 in
- Dispenser Height
- 9.09 in
- Dispenser Width
- 13.58 in
Details
- Item
- Toilet Paper Dispenser
- Dispenser Product Grouping
- Toilet Paper Dispenser
- Toilet Roll Type
- Standard
- Dispenser Material
- Plastic
Description
Features
- Material: Plastic
- Installation Method: Mounted
- Color Finish: Black
- Standard bath tissue dispenser
- Twin roll for low traffic or space restricted areas
- Eliminates tissue wast by preventing access to the upper roll before the lower roll is depleted
- Fits for catalog id 42971133
- Dimension: 14" H x 6.5" W x 6.5" L
- Weight: 2.5 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.