
Portable Bluetooth Speaker, Blue, IPX6 Waterproof Speaker w/Bass, 15W, RGB, 15H Playtime, Dual
Mfr # 803783
Zoro # G822837980
product price:Â $37.65
/eaKey Features
Width
3 in
Color
Blue
Depth
7 in
For Use With
Computers, Music Players, Smartphones or Tablets
Power Source
Battery Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
803783
Zoro #
G822837980
UPC #
-
Country of Origin
China
Dimensions
Width
3 in
Depth
7 in
Length
3 in
Details
Color
Blue
For Use With
Computers, Music Players, Smartphones or Tablets
Power Source
Battery Powered
Compatible Devices
Desktop, Laptop, Projector, Smartphone
Includes
Portable Speaker, Charging cord, User manual
Application
indoor and outdoor use
Playtime
15 hours
Item
Acrylonitrile Butadiene Styrene (ABS)
Audio Encoding
Stereo
Surround Sound Channel Configuration
2
Specific Uses For Product
Business, Party, Travel
Control Type
Touch
Material
Acrylonitrile Butadiene Styrene (ABS)
Mounting Type
Floor Standing
Maximum Range
32 feet
Battery type
1 Lithium Ion battery required
Water Resistant
Yes
Audio Driver Type
Dynamic Driver
Description
Perfect for beach days, poolside parties, or backyard BBQs, the SplashWave is all about fun and freedom. With 360-degree sound, customizable party lights, and a fully waterproof build, it's designed to make a splash at any event. Wherever the music takes you, the SplashWave is ready to turn up the vibe.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.