
Portable Bluetooth Speakers Wireless, Dark Blue, IPX7 Waterproof, Loud Stereo Sound, TWS, Built-in
Mfr # 803770
Zoro # G222838174
product price:Â $25.59
/eaKey Features
Water Resistant
Yes
Application
shower, kitchen, by the pool, biking, hiking, camping, beach and outdoor sports.
Includes
Portable Bluetooth Speaker, Type-C charging Cable, User Manual
For Use With
Smartphones or Tablets
Power Source
Battery Powered
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
803770
Zoro #
G222838174
UPC #
-
Country of Origin
China
Dimensions
Length
1.77 in
Depth
3.74 in
Width
3.74 in
Details
Water Resistant
Yes
Application
shower, kitchen, by the pool, biking, hiking, camping, beach and outdoor sports.
Includes
Portable Bluetooth Speaker, Type-C charging Cable, User Manual
Item
Acrylonitrile Butadiene Styrene (ABS)
For Use With
Smartphones or Tablets
Power Source
Battery Powered
Control Type
Button
Material
Acrylonitrile Butadiene Styrene (ABS)
Speaker Maximum Output Power
10 Watts
Signal to Noise Ratio
78 dB
Connectivity Range
33 Feet
Playtime
16 hours
Compatible Devices
Laptop, Smartphone, Tablet
Color
Dark Blue
Frequency
18 KHz
Connectivity Technology
Bluetooth 5.3
Description
Get big sound in a small package with the MiniPulse. This portable speaker is your perfect travel companion, delivering crisp, clear sound wherever you go. Built for adventure, it's water-resistant and comes with a convenient carry strap, making it the ideal choice for anyone who wants music on the move without the bulk.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.