
Portable Bluetooth Speakers Wireless, Purple, IPX7 Waterproof, Loud Stereo Sound, TWS, Built-in
Mfr # 803772
Zoro # G222838082
product price:Â $25.59
/eaKey Features
Width
3.74 in
Speaker Maximum Output Power
10 Watts
Application
shower, kitchen, by the pool, biking, hiking, camping, beach and outdoor sports.
Frequency
18 KHz
Compatible Devices
Laptop, Smartphone, Tablet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
803772
Zoro #
G222838082
UPC #
-
Country of Origin
China
Dimensions
Width
3.74 in
Depth
3.74 in
Length
1.77 in
Details
Speaker Maximum Output Power
10 Watts
Application
shower, kitchen, by the pool, biking, hiking, camping, beach and outdoor sports.
Frequency
18 KHz
Compatible Devices
Laptop, Smartphone, Tablet
Power Source
Battery Powered
Control Type
Button
Signal to Noise Ratio
78 dB
Item
Acrylonitrile Butadiene Styrene (ABS)
Playtime
16 hours
Material
Acrylonitrile Butadiene Styrene (ABS)
Connectivity Range
33 Feet
Includes
Portable Bluetooth Speaker, Type-C charging Cable, User Manual
Color
Purple
For Use With
Smartphones or Tablets
Water Resistant
Yes
Connectivity Technology
Bluetooth 5.3
Description
Get big sound in a small package with the MiniPulse. This portable speaker is your perfect travel companion, delivering crisp, clear sound wherever you go. Built for adventure, it's water-resistant and comes with a convenient carry strap, making it the ideal choice for anyone who wants music on the move without the bulk.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.