This item is Discontinued.

Boca Juniors Boca Juniors CABJTLYXL Mistica Yellow XL T-Shirt CABJTLYXL

Boca Juniors CABJTLYXL Mistica Yellow XL T-Shirt (Discontinued)

  • Mfr # CABJTLYXL
  • Zoro # G003771959
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABJTLYXL
Zoro #
G003771959
UPC #
-
Country of Origin
China

Dimensions

Size
XL

Details

Item
Graphic T-Shirt
Color
Mistica Yellow

Description

Boca Juniors Misitica T-Shirt.

Features
  • Color - Blue.
  • Size - X-Large.
  • Material - 100% Cotton.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.