This item is Discontinued.

Bocchi Classico Farmhouse Apron Front Fireclay 24 in. Single Bowl Kitchen Sink in Matte Black 1137-004-0120

Classico Farmhouse Apron Front Fireclay 24 in. Single Bowl Kitchen Sink in Matte Black (Discontinued)

  • Mfr # 1137-004-0120
  • Zoro # G409092269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1137-004-0120
Zoro #
G409092269
UPC #
191500000154
Country of Origin
Türkiye

Dimensions

Overall Length
24 in
Overall Width
18 in
Overall Height
10 in
Bowl Size
24 in x 18 in x 10 in

Details

Body Material
Fireclay
Finish
Matte
Item
Fireclay Kitchen Sink
Color
Matte Black
No. of Bowls
Single

Description

There are distinct features of apron-front sinks that remind us of a simpler era. These utilitarian fixtures reflect a hard-working history as everything from spacious work spaces to bath basins for dogs and small children. No wonder they've long been an iconic element in traditional-style kitchens. Classico Farmhouse sinks offer four different size options and wide selections of colors. Form fitting sink racks and strainers are included with each Classico Farmhouse Sink. The classics are classic for a reason.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.